Learn More
Thermo Scientific™ ChromoSphere™-T Certified Size Standards
Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters.
Brand: Thermo Scientific™ RD150T
Code : LE
Additional Details : Weight : 0.00100kg
Description
Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters. These reference and calibration materials are used in the testing of filtration systems, vial cleaning evaluations, contamination control studies and calibration of injection devices.
- Internally dyed with deeply colored red or black dyes, resulting in very high contrast and visibility relative to most background materials
- Mean diameters traceable to the standard meter through the National Institute of Standards and Technology (NIST)
- Calibrated by optical microscopy
- Made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer
- Available as dry powders
- Easily dispersed in aqueous media with the aid of a small amount of surfactant or in lower alcohols, such as methanol or ethanol
- Minimal dye extraction when particles are suspended in pure alcohols
- Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.
Specifications
May contain trace amount of dispersant | |
100% solids | |
Dry dyed polystyrene (DVB) microspheres | |
Red | |
Polystyrene Divinylbenzene (PS-DVB) | |
Certificate of Calibration and Traceability to NIST | |
1 g | |
s = 9.0µm, 6.0% CV | |
150 μm |
Certificate of Calibration and Traceability to NIST | |
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. | |
Designed for use as reference or calibration materials in applications where high contrast is required. | |
Cleaning Evaluation, High Contrast Reference and Calibration | |
Size Standard Particles | |
1.05g/cm³ | |
1.59 at 589nm (25°C) | |
Product stable for a minimum of 24 months |