missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ SB Polypropylene SPE Column
Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g
£120.00 - £210.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
Particle Size | 45 μm |
Surface Area (Metric) | 500 m2/g |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10055831
|
Macherey-Nagel™
730079 |
3 mL | 500 mg |
£180.00
Pack of 50 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10536531
|
Macherey-Nagel™
730078 |
1 mL | 100 mg |
£210.00
Pack of 100 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10470322
|
Macherey-Nagel™
730322 |
3 mL | 200 mg |
£161.00
Pack of 50 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10430132
|
Macherey-Nagel™
730323 |
6 mL | 1 g |
£175.00
Pack of 30 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10480512
|
Macherey-Nagel™
730426 |
6 mL | 500 mg |
£120.00
Pack of 30 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
Description
Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g
Specifications
Silica | |
SPE | |
45 μm | |
500 m2/g |