missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-XC Polypropylene SPE Column
£65.00 - £216.00
Specifications
Base Material | PS/DVB Copolymer |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 85 μm |
Sorbent | Chromabond HR-XC |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12778242
|
Macherey-Nagel™
730969 |
1 mL | 30 mg |
£65.00
Pack of 30 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12881031
|
Macherey-Nagel™
730953 |
3 mL | 500 mg |
£153.00
Pack of 30 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12810961
|
Macherey-Nagel™
730952 |
3 mL | 200 mg |
£105.00
Pack of 30 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12804511
|
Macherey-Nagel™
730957 |
6 mL | 150 mg |
£192.00
Pack of 30 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12894431
|
Macherey-Nagel™
730956 |
3 mL | 60 mg |
£92.95
Pack of 30 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12804371
|
Macherey-Nagel™
730955 |
6 mL | 500 mg |
£216.00
Pack of 30 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Specifications
PS/DVB Copolymer | |
Solid Phase Extraction | |
Chromabond HR-XC | |
Spherical | |
800 m2/g |
SPE | |
85 μm | |
Solid Phase Extraction Column | |
65 to 75 Å |