missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Chem-Durance™ Bio I/P™ Precision Pump Tubing
Enhanced pumping life and durability, especially under pressure.
£705.00 - £1280.00
Specifications
Certifications/Compliance | FDA; Non-DEHP; USP; Non-Phthalate; RoHS |
---|---|
Autoclavable | Autoclavable |
Material | Chem-Durance Bio |
Overall Length (Metric) | 15.2 m |
Min. Operating Temperature (Metric) | 0°C |
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
15482475
|
Masterflex™
06442-26 |
26 | 6.4 mm | 4000 mL/min |
£705.00
15m |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
11856953
|
Masterflex™
06442-82 |
82 | 12.7 mm | 13000 mL/min |
£1260.00
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
11846953
|
Masterflex™
06442-73 |
73 | 9.5 mm | 8000 mL/min |
£1280.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Performs in a wide range of chemical applications, limiting the number of tubing formulations needed to keep on hand.
- The plasticizer-free, smooth-bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids.
- Ideal for laboratory, pharmaceutical processing, and biotech applications, this tubing complies with USP class VI and FDA standards.
Specifications
FDA; Non-DEHP; USP; Non-Phthalate; RoHS | |
Chem-Durance Bio | |
0°C | |
40°C |
Autoclavable | |
15.2 m | |
Autoclave, Ethylene Oxide |