missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-902 Refrigerated Heating Bath Circulator

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

Brand:  HUBER 2026.0005.01

Product Code. 13372069

  • £28970.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

CC-902 with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -90°C to 200°C
  • Cooling capacity (20°C): 1.2kW
  • Cooling capacity (0°C): 1.2kW
  • Cooling capacity (-40°C): 0.9kW
  • Cooling capacity (-80°C): 0.2kW
  • Heating capacity: 1.5kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 230V 1∼ 50Hz
Specifications

Specifications

100°C at 1.2 kW, 20°C at 1.2 kW, 0°C at 1.2°CkW, to 20°C at 1.1 kW, -40°C (at 0.9 kW)
-90°C to +200°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
CC-902
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
911 mm
230 V
Circulation
TFT
1.5 kW
33 L/min ; 0.7 bar Pressure, 22 L/min ; 0.4 bar Suction
±0.02°C
550 mm
129 kg
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers