missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-220B Heating Bath Circulator
Heating bath circulators with a stainless steel bath allow the temperature control of internal and external thermoregulation tasks. Items can be directly thermoregulated by placing them in a thermostat bath and the control of externally connected applications is also possible.
Brand: HUBER 2059.0001.01
This item is not returnable.
View return policy
Description
CC-220B with controller 'Pilot ONE'- Heating Bath
- Temperature range: (-30) 25°C to 200°C
- Heating capacity: 1,5 - 2,1 kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Bath volume: 20L
- Power supply: 200V-240V 1∼/2∼ 50/60Hz
Specifications
Safety class III/FL (DIN 12876) | |
Heating Circulation Bath | |
CC-220 B | |
350 mm | |
200 V-240 V 1∼/2 ∼ 50/60 Hz | |
50/60 Hz |
25°C to 200°C | |
1.5-2.1 kW | |
±0.02°C | |
375 mm | |
220/240 V |