missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution Labels
POA
Specifications
Quantity | 10 Pk. |
---|---|
Type | Tag |
Material | Polyester |
For Use With (Application) | Lockout Tagout |
Thickness | 0.249 mm |
Specifications
10 Pk. | |
Polyester | |
0.249 mm | |
-40°F to +212°F | |
Lockout Tagout Tags |
Tag | |
Lockout Tagout | |
-40°C to +100°C | |
7 mm |