missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Smart 392 Ductless Fume Hood
Designed with advanced carbon filtration to minimize chemical exposure.
POA
Specifications
Product Type | Ductless Filter Hood |
---|---|
Depth (English) | 24.37 in. |
Depth (Metric) | 61.89 cm |
Flow Rate | 259 cfm |
Hertz | 50/60 Hz |
Description
- Sensors to detect filter breakthrough of solvents, acids or formaldehyde
- Safety back up filter in case of main filter saturation
- Continuous monitoring of air face velocity
Erlab Safety Program
- Application analysis and validation, usage certification, filter change reminders
- Connect with eGuard™ for real-time status, notifications and alerts
- Smart-Light feature for lighting up the hood
Flexibility
- Configurable filtration column
- No ductwork needed
Environment
- No dangerous chemicals are released into atmosphere
- Low energy consumption
Specifications
Ductless Filter Hood | |
61.89 cm | |
50/60 Hz | |
105 W | |
80.01 cm |
24.37 in. | |
259 cfm | |
220 V | |
31.5 in. |