missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Large Capacity Evaporating Flasks
Standard glass flasks for use with various Rotavapor Evaporator models
£930.00 - £940.00
Specifications
Material | Standard Glass |
---|---|
Type | Evaporating Flask |
For Use With (Equipment) | R-153 and R-220 rotary evaporator |
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10523092
|
BUCHI
027469 |
10 L | R-153 and R-220 rotary evaporator |
£930.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10267813
|
BUCHI
027470 |
6 L | R-153 and R-220 rotary evaporator |
£940.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Inert industrial glass (borosilicate 3.3, ISO/DIN 3585)
- Tension relieved at 540°C
Specifications
Standard Glass | |
Evaporating Flask | |
R-153 and R-220 rotary evaporator |