missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Brass Immersion Cylinder
Buerkle™ Brass Immersion Cylinder for sampling liquids is completely made from non-spark producing materials, nickel-plated.
£695.00 - £720.00
Specifications
Product Type | Sampler |
---|---|
Material | Nickel-plated Brass |
Autoclavable | Autoclavable |
Includes | Immersion cylinder |
Closure Material | Nickel-plated Brass |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
16595200
|
Buerkle™
5365-7500 |
300 mm |
£695.00
Each |
In Stock
Log in to see stock. |
|||||
10719792
|
Buerkle™
5365-7000 |
450 mm |
£720.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Screw-off top enables easy cleaning
- High weight for fast lowering
- Robust handle
- Please order the appropriate lowering cable at the same time
- Tested for use in the Ex protection zone 0
Specifications
Sampler | |
Autoclavable | |
Nickel-plated Brass | |
Silver | |
75 mm |
Nickel-plated Brass | |
Immersion cylinder | |
No | |
Point Sampling, All-Layer Samples and Bottom Sampling |