missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Low Density Polyethylene Dropping Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Thread Size (Metric):
GL 25
GL 32
Description
- Screw caps made of high density polyethylene.
- Trim top to customize orifice size
- Push-on cap helps secure contents
Specifications
Capacity | 16.9 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Material | LDPE |
Thread Size (Metric) | GL 25 |
Diameter (Metric) | 74 mm |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'