missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ LDPE Bottles with Caps
Click to view available options
Capacity:
1.6 oz., 50 mL
Diameter (English):
1.45 in.
Height (English):
2.87 in.
Description
- Light weight and break-resistant
Specifications
Capacity | 1.6 oz., 50 mL |
Capacity (Metric) | 50 mL |
Capacity (English) | 1.6 oz. |
Color | Translucent White |
Diameter (English) | 1.45 in. |
Material | LDPE |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'