missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 50 to 1000uL
Constructed of high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter Tips, 50 to 1000μL are sterile and free from biological contaminants. Non self-sealing PE filters allow sample recovery with wetted filters. Thin-walled for high translucency, easy ejection, and low waste.
£110.00 - £171.00
Specifications
Volume (Metric) | 50 to 1000 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
15174977
|
BRAND™
732734 |
Universal | Rack |
£171.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15104997
|
BRAND™
732834 |
Low Retention | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free from biological contaminants
- Non self-sealing PE filters allow sample recovery with wetted filters
- Thin-walled for high translucency, easy ejection, and low waste.
- Graduations at 250, 500 and 1000μL for quick volume check.
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format; racked tips are colorless and placed into blue-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
50 to 1000 μL | |
Sterile | |
Autoclavable | |
7cm | |
Bio-Cert | |
250 μL, 500 μL, 1000 μL |
Filtered | |
Colorless | |
2.75 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Polypropylene |