missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Tapes (B-595) for BMP71 Printer

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

Brand:  Brady™ 142342

Code : 50

Additional Details : Weight : 0.14420kg

 View more versions of this product

Product Code. 11705603

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Vinyl film with permanent adhesive
  • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

Specifications

Specifications

BS5609:1986 Section 2 and section 3
Permanent Acrylic
Gloss
Vinyl Tape
BMP™71 Printer
1 Ea.
-40°C to +82°C
15.24 m x 2.54 cm (50 ft. x 1 in.)
15.24 m
2.54 cm
BMP71 Label Printer Tapes
Blue
Vinyl (B-595)
Labeling pipes, walls, equipment, windows
1
50 ft. x 1 in.
0.102 mm
50 ft.
1 in.
15.24 m
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote