missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Vinyl Wire Markers
For use with BMP™71 Label Maker
Brand: Brady™ 115103
Code : 50
Additional Details : Weight : 0.09390kg
Description
- Use for wire and cable identification
- Use in laboratories for vial identification
- Protected are offers excellent chemical and abrasion resistance
- Non-printed area wraps around and overlaminated printed text
- Color: White
Order Info
Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Panel identification, wire and cable marking | |
500/Pk. | |
-40 to 158°F | |
0.102 mm | |
0.5 x 0.75 in. | |
12.70 mm | |
19.05 mm |
BMP71 Label Printer Labels | |
White, Translucent | |
Label | |
Wire Marker Label | |
1 | |
Rectangle | |
-40°C to +70°C | |
15.88 mm | |
0.5 in. | |
0.75 in. | |
9.53 mm |