missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Vinyl Wire Markers
For use with BMP™71 Label Maker
Brand: Brady™ 115101
Code : 50
Additional Details : Weight : 0.09540kg
Description
- Use for wire and cable identification
- Use in laboratories for vial identification
- Protected are offers excellent chemical and abrasion resistance
- Non-printed area wraps around and overlaminated printed text
- Color: White
Order Info
Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Freezer, Liquid Nitrogen | |
1 | |
Rectangle | |
-40°C to +70°C | |
66.68 mm | |
1 x 2.5 in. | |
25.40 mm | |
6.35 cm |
BMP71 Label Printer Labels | |
White, Translucent | |
Label | |
Wire Marker Label | |
Communications cables, laboratory identification, panel identification, voice/data identification, wire and cable marking | |
100/Roll | |
-40 to 158°F | |
0.102 mm | |
3 to 0000 AWG | |
1 in. | |
2.5 in. | |
19.05 mm |