missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-427 Self Laminating Vinyl BMP71 Printer Labels
B-427 Self Laminating Vinyl Labels are for use in electrical, telecommunication and datacomm identification.
Brand: Brady™ 115094
Code : 50
Additional Details : Weight : 0.10750kg
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Certifications
UL listed
Specifications
UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel | |
Permanent Acrylic | |
Matte | |
Non-sterile | |
1 | |
Rectangle | |
0.004 in. | |
15.88 mm | |
12.70 mm | |
9.53 mm |
BMP71 Label Printer Labels | |
Clear/White | |
Vinyl | |
BMP™71 Label Printer | |
500/Pk. | |
-70°C to +70°C | |
0.102 mm | |
1 x 0.5 in. | |
25.40 mm |