missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 Series Defender™ Tamper Resistant Vinyl Labels - White
Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Brand: Brady™ 114967
This item is not returnable.
View return policy
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -40 to 180° F (-40 to 82° C)
Specifications
Not Autoclavable | |
Label | |
White | |
Vinyl | |
Labels | |
1 | |
250/Roll | |
1.5 x 1 in. (W x H) | |
1.5 in. | |
80.01 mm | |
1 in. |
ASTM D 1000; ASTM D 2979; ASTM G 155 | |
Permanent Acrylic | |
Roll | |
Thermal Transfer | |
BMP™71 Label Printer | |
No Text | |
Rectangle | |
1 x 1.5 in. | |
1.5 in. | |
1.5 in. | |
1 in. |