missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine Combination Electrode with Temperature Sensor
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine Combination Electrode with Temperature Sensor is for use with more critical measurements.
£214.46 - £239.00
Specifications
Connector Types | BNC and Phone Plug |
---|---|
Material | A-Glass |
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Internal Reference | Ag/AgCl |
Product Code | Brand | Junction | Length (Metric) | Membrane | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Junction | Length (Metric) | Membrane | Price | Quantity & Availability | |||
15361450
|
SI Analytics™
285095760 |
Fiber | 500 mm | Cylinder |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15256367
|
SI Analytics™
285095740 |
Platinum | 120 mm | Cone |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Available in a variety of connection types
- Liquid electrolyte electrode
- For demanding measurements
- With temperature sensor
- Type A glass
Specifications
BNC and Phone Plug | |
0 to 14 | |
Ag/AgCl |
A-Glass | |
pH Combination Electrode | |
12 mm |