missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Blue Insulated Lab Ice Pan
Use with ice, dry ice, dry ice alcohol slurries and liquid nitrogen. Bel Art™ Blue Insulated Lab Ice Pan has a temperature range of –196 to 90°C°C.
Brand: Bel-Art™ Scienceware™ M18848-9191
This item is not returnable.
View return policy
Description
- Temperature range: -196°C to 90°C
- Non-sweating, superior insulation properties
- Leakproof
- Chemical resistant
- Floating tube racks available (float in water, dry ice slurries and liquid nitrogen) For use with dry ice, dry ice alcohol slurries and liquid nitrogen.
Specifications
For use with ice, dry ice, dry ice alcohol slurries and liquid nitrogen | |
Insulated Lab Ice Pan | |
9 L |
Foam Polymer | |
Blue | |
-196°C to +90°C |