missing translation for 'onlineSavingsMsg'
Learn More

Manutan Black security film, 25 micron, 300m x 500mm

Brand:  Manutan A329741

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12800549

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

High quality film with an excellent memory that ensures pallets remain secure during transit. 400 and 500mm film on standard 38mm diameter cores will fit on any regular type of hand held dispenser. Black film used for greater security.
  • Core diameter : 3.8cm
  • Dimensions (L x W): 250mm x 500mm
  • 25 Microns
  • Load guide: up to 850kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers