missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinbar™ Round Magnetic Stirring Bars
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
£25.15 - £144.49
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
Color | White |
Material | Alnico Magnet |
Shape | Cylinder |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
11366944
|
Bel-Art™
F37111-0003 |
0.5 in. | 12.7 mm | 3 in. | 76.2 mm |
£25.15
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||
10789572
|
Bel-Art™
F37111-0004 |
0.62 in. | 16 mm | 4 in. | 101.6 mm |
£68.70
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
11386944
|
Bel-Art™
F37111-0006 |
0.75 in. | 19 mm | 6 in. | 152.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Small removable pivot ring in center adds to versatility
- Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
Yes | |
White | |
Cylinder |
FDA, USP Class VI, ISO 9001:2008 | |
Alnico Magnet |