missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinbar™ Magnetic Stirring Bar Garage
Keep magnetic stirring bars and accessories organized and accessible
Brand: Bel-Art™ F37790-0000
97.85 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Stirring bars are easily demagnetized when stored together in a box or drawer, so store them in pairs, with the north pole of one adjoining the south pole of the other
- Multiple sizes and shapes of magnetic stirring bars from large 15.9cm (6 in.) to tiny 10mm (0.5 in.) bars can be stored on this rack
- Tight wire spacing on the upper section of the rack holds small bars, while wider spacing below can be used for larger bars
- A lower wire shelf is ideal for storage of small lab tools
- Epoxy coated for long life and easy cleaning, the rack is freestanding or can be mounted to a vertical surface (mounting hardware not included)
- Use one rack to dry stirring bars after cleaning, and place others near associated stirrers to keep bars organized and visible
Specifications
4 in. | |
10.3 x 4 x 12.3 in. (261.6 x 101.6 x 312.4mm) | |
Blue | |
12.3 in. |
10.3 in. | |
312.4mm | |
101.6mm | |
261.6 mm |