missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ sidENTRY™ Clamping Ring Glove Box

Process samples wherever you need to. Small enough to move wherever it’s needed, the Bel-Art™ sidENTRY™ Glove Box features a large side entry door for placing material or equipment into the box.

Brand:  Bel-Art™ H50026-0000

3059.00 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : NEW

Additional Details : Weight : 4.20000kg

Product Code. 15641814

  • £3220.00 / Each
Estimated Shipment: 28-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Four adjustable levelers ensure glove box stability and leveling
  • Gas purging of the glove box is possible via the supplied and easily assembled stopcock
  • Hand entry through the 8” circular ports is customized to end user needs by selecting either the bellows type glove, economy sleeved glove, seamless sleeved glove or the iris port (H50025-0020), all sold separately
  • Made of 6.35mm (¼”) clear acrylic

Order Info

Gloves sold separately.

Specifications

Specifications

Acrylic
24 in.
2
61 cm
Processing samples or handling air sensitive materials
61 cm
24 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers