missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Cube 2Ube™ Rack and Tubes
For pipetting 2.2mL per tube in 8 x 12 grid, 96-well format
Brand: Bel-Art™ F37851-1000
Code : NEW
Additional Details : Weight : 20.00000kg
Description
- Fits most automated liquid handling systems
- Can be centrifuged up to 14,000 rpm
- Polypropylene made; can be frozen to -20°C
- Compatible with Beckman BioMek 1000, Tecan, Hamilton and other robotic workstations
- Each tube has capacity of 2.2mL or 211mL per rack of 96 tubes
- Use with 03-421-152 Rack and 03-421-151 Cap Strips
Specifications
2.2 mL | |
Automated liquid handling systems and centrifuged up to 14000rpm, Beckman BioMek 1000, Tecan, Hamilton and other robotic workstations | |
1000 | |
Non-sterile | |
Cube 2ube Tube |
Polypropylene | |
1000 | |
Bulk | |
0.074 oz. | |
14,000 rpm |