Learn More
Brannan™ Batch Sampling Thermometers
Confirms typical conditions to which batches in process or storage are subjected. Brannan™ Batch Sampling Thermometers help to smooth out temperature fluctuations caused by thermostats or the opening of cabinets.
Brand: Brannan™ 22/100/2
Code : 33
Additional Details : Weight : 0.01000kg
Description
Short scale thermometer fitted into a sealed bottle confirms typical conditions to which batches in process or storage are subjected.- Helps to smooth out temperature fluctuations caused by thermostats or the opening of cabinets.
- Traceable to recognised standards with individual serial numbers and statement of accuracy.
- Low toxicity blue spirit filling.
- Permanent markings.
- Magnetic fixing or free standing.
Specifications
UKAS Certificate | |
145 mm | |
Batch Sampling Thermometer | |
-5°C |
Blood bank refrigeration | |
Blue Spirit | |
20°C | |
-5°C to +20°C |