Learn More
Thermo Scientific™ Barnstead™ E-Pure™ Optional Accessories
Optimize your ultrapure water purification system with Thermo Scientific™ Barnstead™ E-Pure™ Optional Accessories, including a remote dispenser.
Brand: Thermo Scientific™ D0606
Code : 03
Additional Details : Weight : 1.00000kg
Description
Optimize your ultrapure water purification system with Thermo Scientific™ Barnstead™ E-Pure™ Optional Accessories. Increase flexibility in your lab with the remote dispenser, which delivers water up to 8' (2.4m) from the system and ships with a mounting bracket. Gain protection with the low pressure pump protector which alerts the E-Pure of an inadequate feed water condition in a pressurized feed line. The low water level pump protector alerts the system of an inadequate feed water condition when fed from a reservoir.
Specifications
Low Water Level Pump Protector, 240V | |
Barnstead E-Pure | |
Low Water Level Pump Protector |