Learn More
Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder
Produce up to 2L/min of laboratory grade water with the economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder.
£477.57
Specifications
Certifications/Compliance | CE, CSA |
---|---|
Grade | Laboratory |
Type | Filter Holder |
Feedwater Pressure | 100 psig |
Feedwater Temperature (Metric) | 4°C to 49°C |
Description
Produce up to 2L/min of laboratory-grade water the with economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder. Use these filter holders with Barnstead™ B-Pure™ 1/2 size filters to pre-treat feed water or for a final filter to help ensure consistently pure water.
Features:
- Large surface area ensures long life
- Flow rates of up to two L/min.
1/2 Size B-Pure Holder:
- Natural polypropylene material construction maintains purity
- Filters are easily and quickly replaced with quarter-turn quick-release canisters
- Accepts 10 in. (25.43cm) pre- and post-filters
- Wall mounting bracket comes standard
Economy Filter Holder:
- Accepts 10 in. (25.43cm) double open-ended filters
- Can be piped into any water line
Ordering Information:
Optional Pressure Gauge Kit attaches to any B-Pure system to allow for monitoring inlet/outlet water pressure. Choose Dual Gauge Kit (D2780) or Single Gauge Kit (D0780); order separately.
Requires:
Filter. Pore sizes from 0.45 to 15μm available; order separately.
Recommended for:
- Prefiltration for water systems
- Particulate and bacterial removal
Specifications
CE, CSA | |
Filter Holder | |
4°C to 49°C | |
No |
Laboratory | |
100 psig | |
2 L/min. |