missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagFilter 400 S - Box of 500 (in packs of 25)
A filter bag made of a resistant multilayered complex film with a non-woven lateral filter, ideal for pouring samples in the laboratory.
Brand: Interscience 112425
Code : 46
Additional Details : Weight : 0.50000kg
Description
400 mL lateral filter bag - Ideal for pouring - MultiLayer™ (multicoated reinforced complex) Useful volume: 50-300 mL - Sterile pack of 25Specifications
Lateral-pour Filter Bag | |
BagFilter S is a bag with a non-woven side filter. Through an intermediate weld, pour the filtrate without residues or particles. | |
0.70 pt. | |
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual) | |
Transparent | |
BagFilter S is a filter bag that allows easy pouring of the filtrate thanks to a weld integrated in the filter. | |
Sterile | |
50-300 mL | |
No | |
25 | |
Less than 250 microns | |
Pack of 25; Case of 500 | |
-40°F to 176°F | |
190 x 300 mm | |
190 mm | |
220 x 420 mm | |
8.66 in. | |
11.81 in. | |
5 kg |
In a temperate and dry place, away from humidity and light | |
Not Autoclavable | |
400 mL | |
Heat Seal or Clip | |
Single-use | |
Lab blenders | |
144 μm | |
Yes | |
500 | |
Pouch | |
Pouch | |
Gamma ray treated: Gamma 5 to 12 kGy, with certificate | |
-40°C to 80°C | |
7.48 in. | |
8.66 x 16.54 in. | |
7.48 in. | |
220 mm | |
11.02 lb |