missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Plain Side-Arm and Ground Socket Büchner Flask
Heavy-wall and base construction for vacuum work
£130.00 - £156.00
Product Code | Brand | Diameter (Metric) Outer | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||
12559885
|
Quickfit
FB1L/3 |
136 mm | 1000 mL | 227 mm |
£156.00
Pack of 2 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
12579855
|
Quickfit
FB500/3 |
105 mm | 500 mL | 172 mm |
£130.00
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
12549845
|
Quickfit
FB250/3 |
85 mm | 250 mL | 145 mm |
£146.00
Pack of 2 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
Description
Heavy-wall and base construction for vacuum work
- Precision-ground Quickfit™ socket
- With traditional plain glass side-arm to accept 9mm bore vacuum tubing
- Heavy-wall and base construction for vacuum work
Specifications
ISO 6556 | |
Borosilicate Glass |