Learn More
Axygen™ PCR Tubes: 0.2mL Tube without Cap
Thin and consistent wall thickness for precise thermal transfer
Brand: Axygen™ PCR-02-NC
69.51 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : A0
Additional Details : Weight : 0.18000kg
Description
Axygen thin wall PCR strip tubes are designed to fit a variety of thermal cyclers. The consistent and ultra-thin wall allows precise thermal transfer. An even insertion cap ensures a tight fit to reduce evaporation. Strip tubes are available in an assortment of colors.
Optical flat cap strips feature ultra-clear upper surfaces, ideal for fluorescent luminescent and real-time PCR applications. They offer a light transmittance that is 75% higher than with standard strip caps. Made to seal tube strips and 96-well microplates.
Specifications
RNase, DNase, pyrogen-free | |
0.2 mL | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Not Included | |
Thin Wall PCR Tube |
Clear | |
1000/Pk. | |
Conical | |
Polypropylene | |
Tube |