missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Axygen™ Mini Plate Spinner Centrifuge
Use before and after thermal cycling to improve PCR yield. Corning™ Axygen™ Mini Plate Spinner Centrifuge accepts skirted and non-skirted PCR plates.
Brand: Corning™ PLATESPINNER-230EU
Code : NEW
Additional Details : Weight : 1.50000kg
Description
- Capacity for two standard plates
- Top loading design
- Exceptionally small footprint
- Starts and stops in seconds
- Use before and after thermal cycling to improve PCR yield
- Quickly spin down droplets and condensation
- Accepts skirted and non-skirted and all standard PCR plates
- Less than ¼ the size of most plate centrifuges
- Maximum Capacity: 2 standard PCR or microtiter microplates
- Ambient Operating Range 4° to 35°C
Specifications
2 PCR Plates | |
500 x g | |
230 V 50 Hz | |
4°C to 35°C |
2,500 rpm | |
EU Plug | |
17.8 x 15.2 x 15.2 cm | |
Starts and stops in seconds |