missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Autosampler Syringes
£55.00 - £80.00
Specifications
Diameter (Metric) Inner | 0.48 mm |
---|---|
Diameter (Metric) Outer | 6.6 mm |
Product Type | Autosampler Syringe |
Model | 701 |
Quantity | 1/Ea. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11537714
|
Hamilton™
202066 |
Thermo-Finnigan / Fisons AS800/2000 |
£80.00
Each |
Estimated Shipment: 11-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10156441
|
Hamilton™
202201 |
AS200 Autosampler |
£55.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
0.48 mm | |
Autosampler Syringe | |
1/Ea. | |
Fixed |
6.6 mm | |
701 | |
10 μL |