missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ ATAS Optic Split / Splitless FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£27.70 - £110.00
Specifications
Length (Metric) | 81 mm |
---|---|
Product Type Specs | Split/Splitless Focusliner Inlet Liner |
Diameter (Metric) Inner | 3 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12924091
|
Trajan Scientific and Medical™
09227201 |
1 Ea. |
£27.70
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
12914091
|
Trajan Scientific and Medical™
092272 |
5/Pk. |
£110.00
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with ATAS Optic instruments
Specifications
81 mm | |
Split/Splitless Focusliner Inlet Liner | |
3 mm | |
5 mm |