missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology

Product Code. 16069651 Shop All Ansell Products
9
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Abrasion-resistant gloves feature a polyurethane coating for increased comfort, as well as a secure grip on dry to slightly oily pieces for secure handling in a wide range of environments.

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • ANSI cut level 2
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11
Applications:
  • Assembling metal parts and components
  • Assembling white goods
  • Cutting of small dry or lightly oiled parts and maintenance
  • General maintenance
  • Glass manufacturing
  • Handling of sharp-edged objects
  • Metal fabrication
  • Plastics injection and moulding
  • Pre-assembling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Nylon, Spandex, Polyethylene
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:4342
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material HPPE, Nylon, Spandex
Lining Lined
Model 11-727 9 163839
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Series HyFlex™ 11-727
Thumb Style Wing
Length (English) 7.6 in.
Length (Metric) 19.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.