missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytical Volumetric Potassium Hydroxide Solution, Reagecon™
Click to view available options
Quantity:
5 L
Specifications
Concentration | 0.23N |
Quantity | 5 L |
Normality | 0.23N |
Safety and Handling
Product Identifier
- Potassium Hydroxide 0.23N Analytical Volumetric Solution5L
- Warning
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : potassium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'