missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonia Solution, 20%, Certified AR for Analysis, d=0.92, Fisher Chemical™
22.20 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
28.18 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "21664" to get your promotional price.
28.18 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Specifications
pH | 13.6 |
Color | Colorless |
Quantity | 1 L |
Packaging | Amber glass bottle |
Vapor Density | 0.59 |
Vapor Pressure | 500 hPa 50 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Ammonia solution 20/22%
- Danger
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H314-Causes severe skin burns and eye damage.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Ammonium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'