missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper
Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.
Brand: Fisherbrand™
Additional Details : Weight : 0.27000kg
Description
Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.
- With one mark graduation and interchangeable polyethylene stopper.
- The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code.
- The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
Specifications
DIN 12691 | |
Amber | |
Borosilicate Glass | |
1 Each | |
Yes | |
Cap | |
12/21 |
Polypropylene | |
50 mL | |
139 mm | |
±0.06 mL | |
A | |
49 mm |