missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transport Bottle aluminum UN
22.88 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- Pure Aluminum (material AL 99.5)
- With eyelets, sealable|
Specifications
Closure Material | Polypropylene with Aluminum Inner Seal |
Closure Type | Screw Cap |
Height (Metric) | 140 mm |
Capacity (Metric) | 250 mL |
For Use With (Application) | For Transport, Suitable for Food |
Includes | Eyelets, FKM/Viton seal |
Material | Aluminum |
Certifications/Compliance | UN 1B1/x/250 |
Shape | Round |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'