missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-137 Super Thin Unlined Latex Gloves
Gloves are super thin, highly flexible, and enhance grip capabilities in wet or dry conditions.
£32.85 - £36.05
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
---|---|
Color | Natural |
Exterior Finish | Fully Textured |
Material | Latex |
EN388 Standard | X010A |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17978422
|
Ansell
87137065BP |
6.5 |
£36.05
12 pairs |
In Stock
Log in to see stock. |
||||||
16895250
|
Ansell
87137085BP |
8.5 |
£36.05
12 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
16805260
|
Ansell
87137095 |
9.5 |
£36.05
12 pairs |
In Stock
Log in to see stock. |
||||||
16378735
|
Ansell
87137075BP |
7.5 |
£32.85
12 pairs |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
Description
- Highly resistant to water based chemicals
- Beaded cuff for tear resistance and easy donning
- Diamond pattern on palms and fingers enhances grip in wet or dry conditions
- Approved for use in food-safe applications
- AQL 0.6
Specifications
CE 0493, EN 420:2003 + A1:2009 | |
Fully Textured | |
X010A | |
Type B | |
Beaded | |
87-137 |
Natural | |
Latex | |
Yes | |
KLT | |
Water Based Chemicals | |
320 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 87-137 Super Thin Unlined Latex Gloves