Learn More
Hanna Instruments™ Wire Thermistor Probe
Designed for use with a thermistor thermometer. Hanna Instruments™ Wire Thermistor Probe is a flexible wire probe designed to measure the temperature of hard-to-reach surfaces that may be difficult to measure with traditional temperature probes.
Brand: Hanna Instruments™ HI765W
Code : 03
Additional Details : Weight : 0.30000kg
Description
The response time of a measurement is affected by the position of the sensor relative to the surface being measured. The flexible wire extends 1m (3.3 ft.) or 10m (32.8 ft.) from the probe to the connector of the meter. The 3mm wire construction provides a fast response time for temperature readings of samples up to 150°C (302°F).
- Does not incorporate a handle for maximum flexibility
- Pre-calibrated sensor eliminates need for recalibration when probes are interchanged
- HI762W: NTC sensor with 1m or 10m cable, 6 second response time
- HI765W: precalibrated PTC sensor with 1m cable, 8 second response time
Specifications
3 mm (wire) | |
3.3 ft. | |
1 m | |
8 sec. | |
PTC Thermistor | |
Yes | |
±0.2°C, ±0.4°F |
Measuring temperature in hard to reach area | |
1 m | |
Stainless Steel (AISI 316) Probe | |
HI-765W | |
Wire Probe | |
Thermistor thermometer |