missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Adjustable Volume Dispenser Bottle
Click to view available options
Capacity:
25 mL Container
50 mL Container
Description
- Measuring cup slides up and down the tube
- Variation in height changes the volume to be dispensed
- The dispensed volume remains constant at any preset position of the cup
- The cup is filled by squeezing the bottle and forcing the liquid up the tube
- When the bottle pressure is released, the excess will be drawn back into the bottle and only the desired volume will remain
- Suitable for foodstuff
Specifications
Capacity | 25 mL Container |
Capacity (Metric) | 500 mL |
Color | Translucent |
Description | PE (Bottle) with PMP (Container) |
For Use With (Application) | Foodstuff |
Fill Volume Range | 0 - 25mL |
Includes | 25mL Measuring Container |
Material | Polyethylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'