missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroPak™ 20 Filters with Fluorodyne™ II Membrane and Filling Bell
AcroPak 20 filters are designed to add convenience to small- and medium-volume filtrations.
£92.75 - £151.00
Specifications
Material (Membrane) | Hydrophilic PVDF |
---|---|
Pore Size | 0.2 μm |
Filtration Area | 20 cm2 |
Outlet Style | Stepped Hose Barb |
Quantity | 3/Pk. |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
17134231
|
Cytiva (formerly Pall Lab)
12201 |
Sterile |
£151.00
Pack of 3 |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17124231
|
Cytiva (formerly Pall Lab)
12200 |
Non-sterile |
£92.75
Pack of 3 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Efficient processing volumes up to 20 L
- Fluorodyne II (PVDF) membrane is compatible with aqueous and many organic solvents
Specifications
Hydrophilic PVDF | |
20 cm2 | |
3/Pk. |
0.2 μm | |
Stepped Hose Barb |