missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Supor™ Membrane and Modified Acrylic Housing
These syringe filters are ideal for biological and general research.
£2045.00 - £2645.00
Specifications
Material (Membrane) | PES |
---|---|
Sterility | Non-sterile |
Housing Material | Modified Acrylic |
No. per Pack | 1000/Pk. |
Temperature (Metric) Max | 55°C |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
17134381
|
Cytiva (formerly Pall Lab)
4653 |
0.45 μm | 32 mm |
£2370.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17174331
|
Cytiva (formerly Pall Lab)
4506 |
0.2 μm | 25 mm |
£2045.00
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
17194331
|
Cytiva (formerly Pall Lab)
4509 |
0.8 μm | 25 mm |
£2045.00
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
17104391
|
Cytiva (formerly Pall Lab)
4661 |
1.2/0.45 μm | 32 mm |
£2645.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17114391
|
Cytiva (formerly Pall Lab)
4662 |
5 μm | 32 mm |
£2490.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17124391
|
Cytiva (formerly Pall Lab)
4668 |
0.1 μm | 25 mm |
£2180.00
Pack of 1000 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
17154381
|
Cytiva (formerly Pall Lab)
4655 |
0.2 μm | 32 mm |
£2490.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17164331
|
Cytiva (formerly Pall Lab)
4504 |
0.8/0.2 μm | 25 mm |
£2335.00
Pack of 1000 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
17184331
|
Cytiva (formerly Pall Lab)
4508 |
0.45 μm | 25 mm |
£2485.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17184381
|
Cytiva (formerly Pall Lab)
4659 |
0.8/0.2 μm | 32 mm |
£2215.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17194381
|
Cytiva (formerly Pall Lab)
4660 |
1.2 μm | 32 mm |
£2490.00
Pack of 1000 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Superior flow rates and higher throughputs than competitive devices
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PES | |
Modified Acrylic | |
55°C |
Non-sterile | |
1000/Pk. |