missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Supor™ Membrane and Minispike Outlet
These syringe filters are ideal for biological and general research.
Brand: Cytiva (formerly Pall Lab) 4692
1382.25 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 0.00100kg
Description
- Superior flow rates and higher throughputs than competitive devices
- For research applications only
Specifications
PES | |
Non-sterile | |
Polypropylene | |
Minispike | |
13 mm |
0.2 μm | |
1 cm2 | |
1000/Pk. | |
55°C |