missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Nylon Membrane and Male Slip Luer Outlet
Versatile filter for both aqueous and solvent-based sample filtration.
£244.00 - £1986.60
Specifications
Material (Membrane) | Nylon |
---|---|
Sterility | Non-sterile |
Filtration Area | 1 cm2 |
Hold up Volume (After Air Purge) | <30 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17104311
|
Cytiva (formerly Pall Lab)
4426 |
0.45 μm | 100/Pk. |
£318.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
17114311
|
Cytiva (formerly Pall Lab)
4427 |
0.2 μm | 100/Pk. |
£244.00
Pack of 100 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
17184341
|
Cytiva (formerly Pall Lab)
4540 |
0.2 μm | 1000/Pk. |
£1610.00
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
17194341
|
Cytiva (formerly Pall Lab)
4541 |
0.45 μm | 1000/Pk. |
£1986.60
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
Description
- Excellent chemical compatibility with esters, bases, and alcohols
- Saves time because no prewetting is required
Specifications
Nylon | |
1 cm2 | |
Polypropylene | |
55°C |
Non-sterile | |
<30 μL | |
Male Slip Luer Outlet | |
13 mm |