Learn More
Testo™ 625 Thermo Hygrometer
Use this probe for a variety of applications. Testo™ 625 Thermo Hygrometers are ideal for use in archives, storerooms, greeenhouses and buildings. Also calculates the dew point and wet bulb temperature quickly and accurately.
Brand: Testo™ 0563 6251
Code : A0
Additional Details : Weight : 0.20000kg
Description
- Measures air temperature and relative humidity
- Calculates dew point and wet bulb temperature
- Displays min and max values, hold function, power off mode
- Integrated longlife moisture meter for long lasting quality
Specifications
Thermohygrometer | |
0.1°C | |
-200°C to +1370°C | |
ABS |
0 to 100% | |
Humidity: ±2.5 %RH (5 to 95 %RH) | |
NTC: -10 to +60°C; TC Type K (NiCr-Ni): -200 to +1370°C |