missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ A700 Grey TSR Glasses
Economical and comfortable, these safety glasses are affordably priced and suitable for use in a variety of indoor and outdoor application arenas. Honeywell Safety Products™ A700 Grey TSR Glasses are designed with a sporty style and features for a secure and comfortable fit.
£10.65 - £56.55
Specifications
Certifications/Compliance | EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1549, EC Attestation Number EC1549 |
---|---|
Lens Tint | Gray |
Product Type | Safety glasses |
For Use With (Application) | General use and protection against impact (45m/s). Well suited for indoor / outdoor applications such as utilities and light manufacturing. Building, Construction, Catering, Food, Logistics, Maintenance, Service, Telecom, Transportation and Utility industries. |
Frame Color | Gray |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12930345
|
Honeywell Safety Products™
1015351 |
£12.83
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||||
12940345
|
Honeywell Safety Products™
1015362 |
£10.65
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||||
11827080
|
Honeywell Safety Products™
1015362 |
£56.55
Pack of 10 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||||
Description
- General use and protection against impact (45m/s).
- Well suited for indoor/outdoor applications such as utilities and light manufacturing.
- Affordably priced and economical.
- Sporty styling.
- Secure and comfortable fit.
- Lightweight design.
- Soft temple tip pads.
- Molded universal nose bridge.
- 8-base polycarbonate, abrasion resistant lenses.
- 180° field of distortion-free vision.
Specifications
EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1549, EC Attestation Number EC1549 | |
Safety glasses | |
Gray | |
Polycarbonate |
Gray | |
General use and protection against impact (45m/s). Well suited for indoor / outdoor applications such as utilities and light manufacturing. Building, Construction, Catering, Food, Logistics, Maintenance, Service, Telecom, Transportation and Utility industries. | |
1 Ea. | |
Polycarbonate |