missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 96-Well Flipper™ Microtube Racks
Protect samples and allow racks to be stacked using this 96-well microtube rack.
Brand: Thermo Scientific™ 8790
This item is not returnable.
View return policy
Description
Protect samples and allow racks to be stacked using the Thermo Scientific™ 96-Well Flipper™ Microtube Rack. The rack, which is molded with an alphanumeric grid for easy tube identification, holds 0.5mL tubes on one side and 1.5mL tubes on the other.
- Holds 0.5mL tubes on one side, 1.5mL tubes on the other
- Molded with an alphanumeric grid for easy tube identification
- Several colors available
Specifications
96-well Flipper Rack | |
Red | |
Polypropylene | |
10 Racks |
Flipper Rack | |
Tubes (2 mL), Tubes (1.5 mL), Tubes (2.0 mL) | |
Yes |