missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 30 L Sharps Container with Protected Access
VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.
£143.00 - £153.00
Specifications
Capacity (Metric) | 30 L |
---|---|
Certifications/Compliance | UK Regulations, ISO23907-1:2019, UN3291, AFNOR NF 30-511, AFNOR NF 302 |
Color | Gray |
Dimensions (L x W x H) | 454 x 454 x 793 mm |
Quantity | 10/Cs. |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17621715
|
Sharpsafe™
51801410 |
Orange |
£153.00
Pack of 10 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17631715
|
Sharpsafe™
51801420 |
Purple |
£143.00
Pack of 10 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17641715
|
Sharpsafe™
51801430 |
Yellow |
£153.00
Pack of 10 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed for use in public access areas such as A&E and Out-patients, the Protected Access 30L allows easy disposal of sharps but provides added security for both the user and the general public.
- The Protected Access range also discourages the use of the sharps container for non sharps waste, avoiding unnecessary waste disposal costs.
- Our 30 L Sharps containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality polypropylene that prevents sharps penetration through the wall of the container.
- Features and benefits
- Semi Translucent Lid - contents visible when full
- Pivoting safety shield ensures safe disposal
- Closure shield made from 100% recycled material
- In-mold label - offers permanent audit trail which cannot be removed
- Temporary and Final Closure feature
- Horizonal fill area
- Simple 4 Click Assembly
- Complies with the standards listed below
- ISO23907-1:2019
- UN3291
- AFNOR NF 30-511
- AFNOR NF 302
Specifications
30 L | |
Gray | |
10/Cs. | |
Safe Disposal of Clinical Sharps | |
Sharps Container |
UK Regulations, ISO23907-1:2019, UN3291, AFNOR NF 30-511, AFNOR NF 302 | |
454 x 454 x 793 mm | |
Protected Access Insert | |
Polypropylene |